• Cart

DESCRIPTION

Ginger USA Wall Mount Soap and Lotion Dispenser

G0314

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-13/32 in
Height
7-29/32 in
Installation Type
Wall Mount
Width
2-7/10 in

Starting at
$132.35
EACH
  • QUANTITY

DOCUMENTS