• Cart

DESCRIPTION

  • 2.7" width
  • 3.9" projection
  • 7.3" height
  • For soap or lotion
  • Frosted glass
  • Solid brass pump
  • Substantial, handmade Italian glass bottle

Ginger USA Chelsea Wall Mount Soap and Lotion Dispenser

G1114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$161.76
EACH
  • QUANTITY