45 gal Indirect-Fired Water Heater
Ginius 45 gal Indirect-Fired Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 45 gal
- Collection:
- Ginius
- Diameter:
- 22 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- First Hour Rating:
- 240
- Height:
- 54 in
- Material:
- Stainless Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 80 psi
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 110 lb