12 lb. Criss Cross Swab in Yellow
Polly-Pig 12 lb. Criss Cross Swab in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Polly-Pig
- Color:
- Yellow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 12 lb