DESCRIPTION

  • Drawstring kitchen trash bags
  • Innovative reinforcing bands add strength while reducing the amount of material used
  • Sturdy three-ply strength
  • Convenient three-layer drawstring closure
  • CLEANING MADE EASY: Glad 13 Gallon trash bags support an active kitchen and provide a versatile plastic bag to tackle any household or office chore
  • GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities

GLAD 13 gal Tall Drawstring Trash Bag

CLO78526BX

Manufacturer Part #: 78526

Capacity:

13 gal

SPECIFICATIONS

Capacity
13 gal
Height
10-13/100 in
Package Quantity
Box of 100
Type
Trash Bag
Weight
20.22
Width
10-14/25 in

Print