28 x 24 in. 13 gal 0.90 mil Trash Bag in White

You last purchased this on
 
GLAD

ForceFlex® 28 x 24 in. 13 gal 0.90 mil Trash Bag in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GLAD

ForceFlex® 28 x 24 in. 13 gal 0.90 mil Trash Bag in White

  • Fast #
  • Part #CLO70427
  • Item #4442792
  • Manufacturer Part #CLO 70427
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LONG LASTING ODOR CONTROL: Be the champion of trash with these stretchable, durable trash bags that keep your kitchen, breakroom or office free of noxious trash odors with OdorShield
  • FORCEFLEX TECHNOLOGY: Glad’s patented dual-layer protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears
  • 13 GALLON PLASTIC TRASH BAGS: These Tall Kitchen Drawstring Trash Bags from CloroxPro Glad® trap, lock and neutralize odors to keep your rooms smelling fresh with OdorShield
  • GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.
  • GRIPS-THE-CAN DRAWSTRING: The durable 3-ply drawstring design grips the can so the garbage bag stays in place, and makes it easy to close and easy to carry out the trash, with no fear of leaks or tears
  • Requires Certification

Specifications

Capacity:
13 gal
Collection:
ForceFlex®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
25-1/8 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Drawstring Bag
Size:
24 in x 25-1/8 in
Thickness:
0.90 mil
Weight:
4.67 lb
Width:
24 in