4 in. Clay Wye
4 in. Clay Wye
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- Spigot
- End Connections:
- Bell End x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Clay