6 x 5 in. Vitrified Clay Reducing Pipe Coupling

You last purchased this on
 
Gladding McBean

6 x 5 in. Vitrified Clay Reducing Pipe Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gladding McBean

6 x 5 in. Vitrified Clay Reducing Pipe Coupling

  • Fast #
  • Part #VCPCUS
  • Item #2484576
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
6 in
Fitting Size 2:
5 in
Fitting Sizes:
6 in x 5 in
Fitting Type:
Reducing
Material:
Clay