DESCRIPTION

  • AISI type 303 stainless steel shaft sleeve; bronze casing wear ring.
  • Bronze fitted construction.
  • Cast iron motor adapter.
  • Enclosed impeller design, dynamic balancing, renewable wear rings.
  • Feature fibers which do not absorb moisture and will not support microbial growth, incorporate media which is laminated to galvanized metal that stabilizes the media during operation, pleats are formed in radial configuration to ensure proper dust-loading
  • Motor: NEMA frame, JM shaft extension, C-face mounting; 1.15 service factor.
  • Open drip-proof and totally enclosed fan cooled.
  • Standard John Crane Type 21 seal.
  • Threaded NPT connections.
  • Used in commercial, industrial and residential HVAC applications

Glasfloss Industries 10 x 20 x 2 in. Pleated Air Filter

GZLP10202

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Width
10 in

Starting at
Call for Pricing
  • QUANTITY