12 x 12 x 1 in. Fiberglass Air Filter
12 x 12 x 1 in. Fiberglass Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal grids on air entry and air discharge sides
- Closed corner construction prevents dust-laden air from bypassing media through open corners
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12 in