DESCRIPTION

  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation
  • Used in commercial, industrial and residential HVAC applications

Glasfloss Industries 12 x 36 x 1 in. Pleated Air Filter

GLZP12361

Height:

SPECIFICATIONS

Depth
1 in
Height
36 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY