DESCRIPTION

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on entry and air discharge sides

Glasfloss Industries 14 x 14 x 1 in. Polyester Air Filter

GPTA141

Height:

SPECIFICATIONS

Depth
1 in
Height
14 in
Material
Plastic
Material Type
Polyester
Width
14 in

Starting at
Call for Pricing
  • QUANTITY