DESCRIPTION

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on entry and air discharge sides

Glasfloss Industries 14 x 25 x 2 in. Polyester Air Filter

GPTA142

Height:

SPECIFICATIONS

Depth
2 in
Height
25 in
Material
Plastic
Material Type
Polyester
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY