DESCRIPTION

Glasfloss Industries 14 x 36 x 1 in. Fiberglass Air Filter

GGTASP14360

Height:

SPECIFICATIONS

Depth
1 in
Height
36 in
Material
Fiberglass
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY