DESCRIPTION

  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation
  • Used in commercial, industrial and residential HVAC applications

Glasfloss Industries 15 x 20 x 2 in. Polyester Air Filter

GPTA15202

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Material
Plastic
Material Type
Polyester
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY