DESCRIPTION

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on air entry and air discharge sides

Glasfloss Industries 16 x 20 x 1 in. Fiberglass Air Filter

GGTA161

Height:

SPECIFICATIONS

Depth
1 in
Height
20 in
Material
Fiberglass
Width
16 in

Starting at
Call for Pricing
  • QUANTITY