DESCRIPTION

  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
  • Reinforced, double-strut construction, dust holding capacity

Glasfloss Industries 16 x 20 x 2 in. Fiberglass Air Filter

GGDS162

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Material
Fiberglass
Width
16 in

Starting at
Call for Pricing
  • QUANTITY