DESCRIPTION

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on air entry and air discharge sides

Glasfloss Industries 18 x 18 x 2 in. Polyester Air Filter

GPTA182

Height:

SPECIFICATIONS

Depth
2 in
Height
18 in
Material
Plastic
Material Type
Polyester
Width
18 in

Starting at
Call for Pricing
  • QUANTITY