DESCRIPTION

  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
  • Reinforced, double-strut construction, dust holding capacity

Glasfloss Industries 18 x 24 x 2 in. Fiberglass Air Filter

GGDS182

Height:

SPECIFICATIONS

Depth
2 in
Height
24 in
Material
Fiberglass
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY