DESCRIPTION

  • Features reinforced, double strut construction, dust holding capacity, easier disposal, no sharp edges, all corners are closed/sealed, fiberglass filter media is coated with non-toxic, non-flammable, odor free adhesive and has skin backing on air entering
  • Used in commercial, industrial and residential applications

Glasfloss Industries 20 x 22 x 1 in. Fiberglass Air Filter

GGDS2022D1

Height:

SPECIFICATIONS

Depth
1 in
Height
22 in
Material
Fiberglass
Width
20 in

Starting at
Call for Pricing
  • QUANTITY