Glasfloss Industries 20 x 36 x 2 in. Color Pad GPPD3620EVP

DESCRIPTION

Glasfloss Industries 20 x 36 x 2 in. Color Pad

GPPD3620EVP

Height:

SPECIFICATIONS

Depth
2 in
Height
36 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS