DESCRIPTION

  • Electrostatically charged fibers increase initial efficiency
  • MERV 8
  • Made with 100% synthetic media
  • Media will not support microbial growth

Glasfloss Industries Zline® 24 x 24 x 2 in. Pleated Air Filter

GZLP24242

Height:

SPECIFICATIONS

Collection
Zline®
Depth
2 in
Height
24 in
Width
24 in

Starting at
Call for Pricing
  • QUANTITY