DESCRIPTION
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
- Reinforced, double-strut construction, dust holding capacity
Glasfloss Industries 25 x 25 x 1 in. Fiberglass Air Filter
GGDS251
Height:
SPECIFICATIONS
- Depth
- 1 in
- Height
- 25 in
- Material
- Fiberglass
- Width
- 25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday