DESCRIPTION

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on air entry and air discharge sides

Glasfloss Industries 25 x 25 x 1 in. Polyester Air Filter

GPTA25251

Height:

SPECIFICATIONS

Depth
1 in
Height
25 in
Material
Plastic
Material Type
Polyester
Width
25 in

Starting at
Call for Pricing
  • QUANTITY