10 x 20 x 1 in. MERV 5 Disposable Panel Air Filter

You last purchased this on
 
Glasfloss Industries

GDS Series 10 x 20 x 1 in. MERV 5 Disposable Panel Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glasfloss Industries

GDS Series 10 x 20 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGDS10201
  • Item #3603482
  • Manufacturer Part #GDS10201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features reinforced, double-strut construction, dust-holding capacity, and easier disposal or incineration
  • One-piece, heavy-duty craftboard frame eliminates sharp edges as all corners are closed/sealed
  • Used in commercial, industrial, and residential applications and can be direct replacement for filters supplied in original equipment
  • Requires Certification

Specifications

Collection:
GDS Series
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
20 in
IAPMO Listed -:
No
MERV Rating:
5
Material:
Fiberglass
Product Type:
Air Filter
Size:
10 in x 20 in x 1 in
Width:
10 in