GDS Series 12 x 24 x 1 in. Fiberglass MERV 5 Air Filter

Part #GGDS1224  |  Manufacturer Part #GDS12241

Starting at
Call for Pricing

Depth:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in commercial, industrial, and residential applications and can be direct replacement for filters supplied in original equipment
  • Features reinforced, double-strut construction, dust-holding capacity, and easier disposal or incineration
  • One-piece, heavy-duty craftboard frame eliminates sharp edges as all corners are closed/sealed

Specifications

Collection: GDS Series

Depth: 1 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

MERV Rating: 5

Material: Fiberglass

Size: 12 in x 24 in x 1 in

Width: 12 in