18 x 24 x 1 in. MERV 5 Disposable Panel Air Filter

You last purchased this on
 
Glasfloss Industries

GDS Series 18 x 24 x 1 in. MERV 5 Disposable Panel Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glasfloss Industries

GDS Series 18 x 24 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGDS18241
  • Item #3603486
  • Manufacturer Part #GDS18241
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
  • Reinforced, double-strut construction, dust holding capacity
  • Requires Certification

Specifications

Collection:
GDS Series
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
24 in
IAPMO Listed -:
No
MERV Rating:
5
Material:
Fiberglass
Product Type:
Air Filter
Size:
18 in x 24 in x 1 in
Width:
18 in