20 x 24 x 2 in. MERV 5 Disposable Panel Air Filter
GDS Series 20 x 24 x 2 in. MERV 5 Disposable Panel Air Filter
Frequently Purchased Together
Product Details
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
- Reinforced, double-strut construction, dust holding capacity
Specifications
- Collection:
- GDS Series
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 2 in
- Width:
- 20 in