GDS Series 20 x 25 x 1 in. Fiberglass MERV 5 Air Filter

Part #GGDS2025  |  Manufacturer Part #GDS20251

Starting at
Call for Pricing

Depth:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced, double-strut construction, dust holding capacity
  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive

Specifications

Collection: GDS Series

Depth: 1 in

Disposable: Yes

Height: 25 in

IAPMO Listed: No

MERV Rating: 5

Material: Fiberglass

Size: 20 in x 25 in x 1 in

Width: 20 in