25 x 25 x 2 in. Fiberglass MERV 5 Air Filter
GDS Series 25 x 25 x 2 in. Fiberglass MERV 5 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
- Reinforced, double-strut construction, dust holding capacity
Specifications
- Collection:
- GDS Series
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Size:
- 25 in x 25 in x 2 in
- Width:
- 25 in