16 x 16 x 1 in. Fiberglass and Polystrand® MERV 5 Air Filter

You last purchased this on
 
Glasfloss Industries

PTA Series 16 x 16 x 1 in. Fiberglass and Polystrand® MERV 5 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glasfloss Industries

PTA Series 16 x 16 x 1 in. Fiberglass and Polystrand® MERV 5 Air Filter

  • Fast #
  • Part #GPTA16161
  • Item #2141974
  • Manufacturer Part #PTA16161
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal grids on air entry and air discharge sides
  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Requires Certification

Specifications

Collection:
PTA Series
Depth:
1 in
Disposable:
Yes
Height:
16 in
IAPMO Listed -:
No
MERV Rating:
5
Material:
Fiberglass, Plastic
Material Type:
Polystrand®
Size:
16 in x 16 in x 1 in
Width:
16 in