20 x 36 x 1 in. Air Filter Fiberglass and Polystrand® MERV 5

You last purchased this on
 
Glasfloss Industries

PTA Series 20 x 36 x 1 in. Air Filter Fiberglass and Polystrand® MERV 5

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glasfloss Industries

PTA Series 20 x 36 x 1 in. Air Filter Fiberglass and Polystrand® MERV 5

  • Fast #
  • Part #GPTA20361
  • Item #2141969
  • Manufacturer Part #PTA20361
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal grids on air entry and air discharge sides
  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Requires Certification

Specifications

Collection:
PTA Series
Depth:
1 in
Disposable:
Yes
Height:
36 in
IAPMO Listed -:
No
MERV Rating:
5
Material:
Fiberglass, Plastic
Material Type:
Polystrand®
Maximum Temperature:
180
Size:
20 in x 36 in x 1 in
Width:
20 in