DESCRIPTION

Glasmasters 18 x 12 in. Water Meter Box with Straight Wall

GWBS111812100

Width:

SPECIFICATIONS

Depth
12 in
Length
18 in
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY