DESCRIPTION

  • Energy efficient permanent split capacitor (PSC) motor
  • Handles solids up to 2.5" in diameter
  • Pumps 4680 gph at 10' head
  • Single-phase motor provides thermal overload protection
  • Submersible sewage pumps handle solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment and septic or municipal sewer pumping applications

Glentronics 1/2 hp Cast Iron Pump Vertical Switch

GE7055VS

Volts:

SPECIFICATIONS

Flow Rate
4,680 gph
Horsepower
1/2 hp
Pump Body Material
Stainless Steel
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY