Glentronics

115 V 1/2 hp Cast Iron Pump Vertical Switch

Part #GE7055VS  |  Manufacturer Part #E7055-VS

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pumps 4680 gph at 10' head
  • Energy efficient permanent split capacitor (PSC) motor
  • Handles solids up to 2.5" in diameter
  • Submersible sewage pumps handle solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment and septic or municipal sewer pumping applications
  • Single-phase motor provides thermal overload protection

Specifications

Flow Rate: 4,680 gph

Horsepower: 1/2 hp

Pump Body Material: Stainless Steel

Volts: 115V