Glentronics

115 V Battery Back Up Sump Pump System

Part #GPHCC1000  |  Manufacturer Part #PHCC-1000

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rust proof housing
  • Trickle charger maintains the battery at full charge
  • System continuously monitors the battery and power conditions to ensure dependable operation
  • Built in alarm

Documents

Specifications

Depth: 4-1/2 in

Height: 18 in

Pump Application: Sump

Volts: 115V

Width: 11 in