DESCRIPTION

  • Primary pumps 2770 gph at 10' head, and backup pumps at 1730 gph
  • Energy efficient permanent split capacitor (PSC) motor
  • Backup pump will assist primary pump if excessive amounts of water enter sump
  • Detects irregularities, sounds an alarm and pinpoints problems and solutions on control panel
  • Maintains and recharges battery automatically
  • Water cooled, so no oil to leak
  • Three year warranty

Glentronics 115 V Pair of Pumps

GPSC22

Manufacturer Part #: PS-C22

Volts:

115V

SPECIFICATIONS

AMP
3.8
Depth
11 in
Height
23-7/10 in
Horsepower
1/3 hp
Volts
115V
Width
8-9/10 in

Print

DOCUMENTS