115V Plastic Sump Pump

Part #GPHCC2400  |  Item #3266784  |  Manufacturer Part #PHCC-2400

$874.67 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pumps 4000 gph at 0' head, and pumps 2400 gph at 10' head
  • Accommodates up to two B2200 batteries for 16 hours of continuous pumping
  • Automatically switches to battery power when AC fails
  • Sounds alarm when: battery needs water, is discharged, or needs replacement
  • Battery cable is loose or corroded
  • Power plug is disconnected, fuse is blown, or circuit breaker tripped
  • Pump is clogged or broken
  • Backup pump activated
  • Displays percentage of power remaining in the battery

Documents

Specifications

AMP: 9

Application: Residential

Depth: 4-1/2 in

Flow Rate: 2400 gph

Height: 8-1/2 in

Material: Plastic

Material Type: Thermoplastic

Power Source: Battery

Volts: 115V