115V Sump Pump with Ultimate Controller
This product has been replaced by
Manufacturer Part #S3033-VSC2
115V Sump Pump with Ultimate Controller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4
- CSA Certified:
- Yes
- Cord Length:
- 10 ft
- Depth:
- 5-3/10 in
- Discharge:
- 1-1/2 in
- Flow Rate:
- 65 gpm
- Height:
- 13 in
- Horsepower:
- 1/3 hp
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No
- Volts:
- 115V