1/2 hp 4680 gph Pump (Less Switch)

You last purchased this on
 
Glentronics

1/2 hp 4680 gph Pump (Less Switch)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glentronics

1/2 hp 4680 gph Pump (Less Switch)

  • Fast #
  • Part #GE7055NS
  • Item #4121870
  • Manufacturer Part #E7055-NS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5,340 GPH (89 GPM) at 10 ft. lift
  • Cast-iron construction
  • 1/2 HP
  • Upper and lower sealed ball bearings
  • Continuous-duty rated
  • Dual carbon/ceramic seals plus (1) Buna-N-Seal
  • Handles 2" solids through a 2" discharge
  • Energy-efficient permanent split capacitor (PSC) motor
  • Cast-iron impeller
  • Stainless-steel fasteners
  • Requires Certification

Documents


Specifications

AMP:
7
Built-In Grinder:
No
Connection Type:
NPT
Cord Length:
10 ft
Depth:
5-7/8 in
Discharge:
2 in
Flow Rate:
89 gpm
Height:
16-1/2 in
Horsepower:
1/2 hp
Maximum Feet of Head:
23
Pump Body Material:
Cast Iron, Stainless Steel
Pump Phase:
1
RPM:
5340
UL Listed:
No
Volts:
115V
Width:
9 in