1/3 HP 115V Cast Iron Submersible Sump Pump
1/3 HP 115V Cast Iron Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 3.8
- Cord Length:
- 4 ft
- Corded Cordless:
- Corded
- Depth:
- 5 in
- Discharge:
- 1-1/2 in
- Height:
- 13-3/4 in
- Horsepower:
- 1/3 hp
- Maximum Feet of Head:
- 29
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-1/2 in