1/3 HP 115V Cast Aluminum Submersible Sump Pump

You last purchased this on
 
Glentronics

1/3 HP 115V Cast Aluminum Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glentronics

1/3 HP 115V Cast Aluminum Submersible Sump Pump

  • Fast #
  • Part #GSR33VS
  • Item #5174490
  • Manufacturer Part #SR33-VS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
3.3
CSA Certified:
Yes
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
6 in
Discharge:
1-1/2 in
Height:
12-1/2 in
Horsepower:
1/3 hp
NSF Certified:
No
Product Type:
Submersible
Pump Body Material:
Cast Aluminum
UL Listed:
No
Volts:
115V
Width:
8 in