DESCRIPTION

  • The Pro Series™ battery is designed to be drained and recharged, and will last longer and perform better than automotive or deep cycle batteries in this application

Glentronics Absorbed Glass Mat Solid Gel Battery

GB1290

Volts:

SPECIFICATIONS

AMP
90
Brand Model Compatibility
Glentronics Sump Pumps 1APP3, 4NE46, 4CUK2, and 4CUK4
Height
9-19/64 in
Length
12 in
Volts
12V
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY