DESCRIPTION

  • Computer-programmed battery charging minimizes water loss in battery and ensures the battery is always fully charged
  • Computerized controller continuously monitors the pump, battery and power conditions to ensure dependable operation
  • Continuous-duty, submersible pump that pumps 1730 gph at 10' lift
  • Includes battery fill bottle
  • Pumps 7.5 hours continuous

Glentronics Back Up Sump Pump System

GPHCC1730

Flow Rate:

SPECIFICATIONS

AMP
1.6
Depth
5 in
Flow Rate
1730 gph
Height
8-3/4 in
Pump Body Material
Stainless Steel
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS