DESCRIPTION

  • 9V battery is low or slide switch is off
  • Begins pumping cycle when either float rises 1/4" and runs the pump an additional 10 seconds after the float returns to its original position
  • Monitors pump and power conditions, and sounds alarm when a problem is detected
  • Pump or float problem
  • Remote terminal
  • System is operating
  • When the warning alarm sounds, a light appears on the front panel to indicate which of the following problems has been detected: AC power is out

Glentronics Deluxe Dual Float Control Switch

GDFC2

Height:

SPECIFICATIONS

Height
4-2/5 in
Length
9-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY