Glentronics

E7 Series 1/2 hp Sewage Pump

Part #GE7055VSC2  |  Manufacturer Part #E7055-VSC2

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 7

Built-In Grinder: No

CSA Certified: Yes

Collection: E7 Series

Cord Length: 10 ft

Depth: 5-7/8 in

Discharge: 2 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 6.4 gpm

Height: 16-1/2 in

Horsepower: 1/2 hp

Material: Cast Iron

Maximum Feet of Head: 23

Power Source: AC, Electric

Pump Motor Type: PSC

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Width: 9 in