DESCRIPTION

  • Backup pump will assist primary pump if excessive amounts of water enter sump
  • Detects irregularities, sounds an alarm and pinpoints problems and solutions on control panel
  • Energy efficient permanent split capacitor (PSC) motor
  • Maintains and recharges battery automatically
  • Primary pumps 3000 gph at 10' head, and backup pumps at 2400 gph
  • Three year warranty
  • Water cooled, so no oil to leak

Glentronics Pair of Pumps

GPSC33

Horsepower:

SPECIFICATIONS

AMP
4
Depth
11 in
Flow Rate
3000 gph
Height
23-7/10 in
Horsepower
1/3 hp
Volts
115V
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS