4/10 hp Sewage Pump
Pro Series 4/10 hp Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4,440 GPH (74 GPM) at 10 ft. lift
- Cast-iron/stainless-steel construction
- 4/10 HP
- Upper and lower sealed ball bearings
- Continuous-duty rated
- Dual carbon/ceramic seals plus (1) Buna-N-Seal
- Handles 2" solids through a 2" discharge
- Energy-efficient permanent split capacitor (PSC) motor
- Cast-iron impeller
- Stainless-steel fasteners
Documents
Specifications
- AMP:
- 6.3
- Built-In Grinder:
- No
- Collection:
- Pro Series
- Cord Length:
- 10 ft
- Depth:
- 5-7/8 in
- Discharge:
- 2 in
- Flow Rate:
- 74 gpm
- Height:
- 19 in
- Horsepower:
- 4/10 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 22
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Width:
- 9 in