DESCRIPTION

Glentronics Sump Pump with 20 ft. Cord

GS3050DFC2

Horsepower:

SPECIFICATIONS

AMP
4.3
CSA Certified
Yes
Cord Length
20 ft
Depth
6-3/10 in
Discharge
2 in
Flow Rate
73 gpm
Height
13-2/5 in
Horsepower
1/2 hp
Material
Cast Iron, Stainless Steel
NSF Certified
No
Pump Body Material
Stainless Steel
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY