4 in. Brass Gate Valve

You last purchased this on
 
GLG Art Custom Engraving

4 in. Brass Gate Valve

This product requires certification to purchase.
You last purchased this on
 
GLG Art Custom Engraving

4 in. Brass Gate Valve

  • Fast #
  • Part #BGVTMPOR
  • Item #4532833
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
3 in
FM Approved:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
Valve Size:
4 in
Valve Type:
Gate Valve